Skip Content
DUNNAGE RACK,700 LB.,HDPE,48 W X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUNNAGE RACK,700 LB.,HDPE,48 W X 24

STRUCTURAL PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PXA1
  • Mfr. Model # 1PXA1
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Black
  • Depth 24"
  • Finish Flat
  • Height 12"
  • Includes (1) Shelf, (9) Posts
  • Item Dunnage Rack
  • Material Polyethylene
  • Width 48"
  • Load Capacity 700 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list