DUNNAGE RACK,3000 LB.,ANTIMICRB PE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUNNAGE RACK,3000 LB.,ANTIMICRB PE,

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1BEY3
  • Mfr. Model # 1BEY3
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Colour Gray
  • Depth 22"
  • Finish Natural
  • Height 12"
  • Item Dunnage Rack
  • Material Polyethylene w/Antimicrobial Treatment
  • Width 48"
  • Load Capacity 3,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list