Skip Content
DUNNAGE RACK,2000 LB.,ALUMINUM,48W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUNNAGE RACK,2000 LB.,ALUMINUM,48W

NEW AGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TJH2
  • Mfr. Model # 6TJH2
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Depth 20"
  • Finish Natural
  • Item Dunnage Rack
  • Colour Silver
  • Height 8"
  • Width 48"
  • Material Aluminum
  • Standards NSF Certified
  • Load Capacity 2,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list