Skip Content
DUNNAGE RACK,1500 LB.,POLYETHYLENE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUNNAGE RACK,1500 LB.,POLYETHYLENE,

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8TJN7
  • Mfr. Model # 8TJN7
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Gray
  • Finish Natural
  • Depth 22"
  • Height 12"
  • Width 30"
  • Load Capacity 1,500 lb.
  • Material Polyethylene
  • Item Dunnage Rack

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list