Skip Content
DUNNAGE RACK,1500 LB.,ANTIMICRB PE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUNNAGE RACK,1500 LB.,ANTIMICRB PE,

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1BEY2
  • Mfr. Model # 1BEY2
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Colour Gray
  • Finish Natural
  • Depth 22"
  • Height 12"
  • Item Dunnage Rack
  • Material Polyethylene w/Antimicrobial Treatment
  • Load Capacity 1,500 lb.
  • Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list