Skip Content
DUNNAGE CHROME WIRE 24X18X14.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUNNAGE CHROME WIRE 24X18X14.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFX2
  • Mfr. Model # 2HFX2
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2043
  • Shipping Weight 9.95 lbs

Product Details

Low Profile Dunnage Rack, Material Wire, Width 24 In., Depth 18 In., Height 14 In., Load Capacity 800 lb., Silver, Finish Chrome Plated, Standards NSF Certified, Includes (1) Shelf, (4) Posts

Technical Specs

  • Colour Silver
  • Height 14"
  • Depth 18"
  • Finish Chrome Plated
  • Includes (1) Shelf, (4) Posts
  • Item Low Profile Dunnage Rack
  • Width 24"
  • Material Wire
  • Load Capacity 800 lbs.
  • Standards NSF Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list