Skip Content
DUNGAREE WORK WASHED DUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUNGAREE WORK WASHED DUCK

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTB11DKB-W46L32
  • Mfr. Model # B11DKB-W46L32
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2307
  • Shipping Weight 2.3 lbs

Product Details

B11 Men's Washed Duck Work Dungaree - Unlined. 12 oz. 100% ring-spun cotton washed duck. Full seat and thighs. 19 inch leg openings fit over work boots. Also available in moss green and other waist and leg sizes. Size: 46 Waist/32 Leg.

Technical Specs

  • Gender Men's
  • Material 100% Ring-Spun Cotton Washed
  • Inseam 32"
  • Fabric Weight 12 oz.
  • Fits Waist Size 46

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list