DUNGAREE WORK DOUBLE FRONT DUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUNGAREE WORK DOUBLE FRONT DUCK

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTB01BRN-W42L32
  • Mfr. Model # B01BRN-W42L32
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2307
  • Shipping Weight 2.4 lbs

Product Details

B01 Men's Double-Front Work Dungree - Unlined. 12 oz., firm-hand, 100% ring-spun cotton duck. Full seat and thighs. Double knees with cleanout openings to accommodate knee pads.Leg openings fit over boots. Also available in black and other waist and leg s

Technical Specs

  • Colour Brown
  • Fabric Weight 12 oz.
  • Material 100% Ring-Spun Cotton
  • Inseam 32"
  • Fits Waist Size 42
  • Gender Men's

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list