Skip Content
DUNGAREE WORK DOUBLE FRONT DUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUNGAREE WORK DOUBLE FRONT DUCK

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTB01BRN-W28L32
  • Mfr. Model # B01BRN-W28L32
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2307
  • Shipping Weight 1.8 lbs

Product Details

B01 Men's Double-Front Work Dungree - Unlined. 12 oz., firm-hand, 100% ring-spun cotton duck. Full seat and thighs. Double knees with cleanout openings to accommodate knee pads.Leg openings fit over boots. Also available in black and other waist and leg s

Technical Specs

  • Material 100% Ring-Spun Cotton
  • Colour Brown
  • Fabric Weight 12 oz.
  • Gender Men's
  • Fits Waist Size 28
  • Inseam 32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list