DUNGAREE PREWASHED FR 46X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUNGAREE PREWASHED FR 46X32

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIPEJ8SW46X32
  • Mfr. Model # PEJ8SW46X32
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Pants
  • Colour Blue
  • Number of Pockets 6
  • Material Excel FR(TM)
  • ATPV Rating 20.7 cal/cm²
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
  • Closure Type Button
  • Hazard Risk Category (HRC) 2
  • Inseam 32"
  • Fabric Weight 14.75 oz.
  • Fits Waist Size 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list