DUNGAREE PREWASHED FR 44X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUNGAREE PREWASHED FR 44X30

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIPEJ8SW44X30
  • Mfr. Model # PEJ8SW44X30
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Blue
  • Item Pants
  • Material Excel FR(TM)
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
  • Number of Pockets 6
  • Closure Type Button
  • ATPV Rating 20.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 14.75 oz.
  • Inseam 30"
  • Fits Waist Size 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list