Skip Content
DUNGAREE PREWASHED FR 42X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUNGAREE PREWASHED FR 42X32

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIPEJ8SW42X32
  • Mfr. Model # PEJ8SW42X32
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Blue
  • Item Pants
  • Number of Pockets 6
  • Material Excel FR(TM)
  • Closure Type Button
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 20.7 cal/cm²
  • Fabric Weight 14.75 oz.
  • Inseam 32"
  • Fits Waist Size 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list