Skip Content
DUNGAREE PREWASHED FR 40X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUNGAREE PREWASHED FR 40X34

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIPEJ8SW40X34
  • Mfr. Model # PEJ8SW40X34
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Blue
  • Number of Pockets 6
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
  • Item Pants
  • Material Excel FR(TM)
  • Closure Type Button
  • Fabric Weight 14.75 oz.
  • Hazard Risk Category (HRC) 2
  • Inseam 34"
  • Fits Waist Size 40"
  • ATPV Rating 20.7 cal/cm²

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List