Skip Content
DUNGAREE PREWASHED FR 38X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUNGAREE PREWASHED FR 38X32

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIPEJ8SW38X32
  • Mfr. Model # PEJ8SW38X32
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Pants
  • Colour Blue
  • Material Excel FR(TM)
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
  • Closure Type Button
  • Number of Pockets 6
  • ATPV Rating 20.7 cal/cm²
  • Fabric Weight 14.75 oz.
  • Hazard Risk Category (HRC) 2
  • Inseam 32"
  • Fits Waist Size 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list