DUNGAREE PREWASHED FR 36X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUNGAREE PREWASHED FR 36X34

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIPEJ8SW36X34
  • Mfr. Model # PEJ8SW36X34
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Blue
  • Item Pants
  • Material Excel FR(TM)
  • Number of Pockets 6
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
  • ATPV Rating 20.7 cal/cm²
  • Closure Type Button
  • Fabric Weight 14.75 oz.
  • Hazard Risk Category (HRC) 2
  • Inseam 34"
  • Fits Waist Size 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list