Skip Content
DUNGAREE PREWASHED FR 34X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUNGAREE PREWASHED FR 34X34

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIPEJ8SW34X34
  • Mfr. Model # PEJ8SW34X34
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Blue
  • Item Pants
  • Number of Pockets 6
  • Material Excel FR(TM)
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
  • Closure Type Button
  • Fabric Weight 14.75 oz.
  • ATPV Rating 20.7 cal/cm²
  • Inseam 34"
  • Fits Waist Size 34"
  • Hazard Risk Category (HRC) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list