Skip Content
DUNGAREE PREWASHED FR 34X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUNGAREE PREWASHED FR 34X30

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIPEJ8SW34X30
  • Mfr. Model # PEJ8SW34X30
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Pants
  • Colour Blue
  • Material Excel FR(TM)
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
  • Closure Type Button
  • Number of Pockets 6
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 20.7 cal/cm²
  • Fabric Weight 14.75 oz.
  • Fits Waist Size 34"
  • Inseam 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list