DUNGAREE 7.5 OZ 100PCT CTN CNVS WRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUNGAREE 7.5 OZ 100PCT CTN CNVS WRK

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTB151LBR-W40L32
  • Mfr. Model # B151LBR-W40L32
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2308
  • Shipping Weight 1.4 lbs

Product Details

Canvas work dungaree - B151. 7.5 oz., 100% cotton ringspun canvas. Sits at the natural waist. Full seat and thighs. Multiple tool and utility pockets. Left-leg hammer loop. Right side-seam utility band. Leg opening fits over boots.

Technical Specs

  • Material 100% Cotton Ring Spun Canvas
  • Inseam 32"
  • Fits Waist Size 40
  • Fabric Weight 7.5 oz.
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list