CEILING TILE,ANGLED TEG,24X48X3/4,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING TILE,ANGLED TEG,24X48X3/4,PK10

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AWI2712A
  • Mfr. Model # 2712A
  • UNSPSC # 30161601
  • CATALOGUE PAGE # 2132
  • Shipping Weight 77.5 lbs

Technical Specs

  • Application Specialty Shops, Corridors, Offices
  • Colour White
  • Features Scored Visual, HumiGuard(R) Plus
  • Length 48"
  • Item Ceiling Tile
  • Material Mineral Fiber
  • Width 24"
  • Series Dune(TM) Second Look(R) II
  • Temp. Range 32 Degrees F - 120 Degrees F
  • Coverage 80 sq. ft.
  • Resistant To Sag, Mold/Mildew, Bacteria, Scratches, Class A Fire Retardant
  • Thickness 3/4"
  • Standards ASTM E1264
  • Edge Type Angled Tegular (15/16")
  • Texture Fine
  • Ceiling Attenuation Class 35
  • Recycled Content 51%
  • Noise Reduction Coefficient 0.50
  • Light Reflectance 0.83
  • Ceiling Tile Product Group Ceiling Tile
  • Grid Size 15/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list