CEILING TILE,ANGLED TEG,24X24X5/8,PK16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING TILE,ANGLED TEG,24X24X5/8,PK16

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AWI1774
  • Mfr. Model # 1774
  • UNSPSC # 30161601
  • CATALOGUE PAGE # 2132
  • Shipping Weight 58.13 lbs

Product Details

All tiles are durable, sag resistant, and have a flame spread index 25 or less. Smoke developed index 50 or less. Class A fire resistance, according to ASTM E84 and CAN/ULC S102 surface burning characteristics. UL classified.

Technical Specs

  • Application Offices, Corridors, Retail, Hospitality
  • Length 24"
  • Colour White
  • Features Non-Directional Visual Reduces Scrap and Installation Time
  • Item Acoustical Ceiling Tile
  • Material Wet-Formed Mineral Fibre
  • Temp. Range 32 Degrees F - 120 Degrees F
  • Series Dune
  • Coverage 64 sq. ft.
  • Thickness 5/8"
  • Width 24"
  • Standards ASTM E1264, ASTM E84, CAN/ULC S102
  • Edge Type Angled Tegular
  • Resistant To Sag, Mold and Mildew, Bacteria, Humidity, Class a Fire Retardant
  • Texture Fine
  • Ceiling Attenuation Class 35
  • Light Reflectance 0.83
  • Noise Reduction Coefficient 0.5
  • Recycled Content Std
  • Grid Size 15/16"
  • Ceiling Tile Product Group Ceiling Tile

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list