CEILING TILE,SQ.LAY-IN,24X48X5/8,PK8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING TILE,SQ.LAY-IN,24X48X5/8,PK8

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AWI1773
  • Mfr. Model # 1773
  • UNSPSC # 30161601
  • CATALOGUE PAGE # 2132
  • Shipping Weight 75.0 lbs

Technical Specs

  • Application Offices, Corridors, Retail, Hospitality
  • Colour White
  • Features Non-Directional Visual, HumiGuard(R) Plus
  • Item Ceiling Tile
  • Material Mineral Fiber
  • Length 48"
  • Temp. Range 32 Degrees F - 120 Degrees F
  • Width 24"
  • Coverage 64 sq. ft.
  • Series Dune(TM)
  • Edge Type Square Lay In (15/16")
  • Thickness 5/8"
  • Standards ASTM E1264
  • Resistant To Sag, Mold/Mildew, Bacteria, Scratches, Class A Fire Retardant
  • Texture Fine
  • Recycled Content 35%
  • Light Reflectance 0.83
  • Ceiling Attenuation Class 33
  • Noise Reduction Coefficient 0.50
  • Grid Size 15/16"
  • Ceiling Tile Product Group Ceiling Tile

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list