Skip Content
DUMPER TRASH CAN DC POWER 48IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUMPER TRASH CAN DC POWER 48IN H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTCDU48DC
  • Mfr. Model # TCDU48DC
  • UNSPSC # 24100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 841.0 lbs

Technical Specs

  • Colour Blue/Yellow
  • Finish Painted
  • For Use With Trash Cans
  • Height 64"
  • Includes On Board Charger
  • Item DC Powered Trash Can Dumper
  • Length 75"
  • Material Heavy-Duty Steel
  • Width 44"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list