Skip Content
DUMPER PAIL VARIABLE HEIGHT 125 CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUMPER PAIL VARIABLE HEIGHT 125 CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLLWPAILD100
  • Mfr. Model # LLWPAILD100
  • UNSPSC # 24100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 139.0 lbs

Technical Specs

  • Includes Hand Cable Winch
  • For Use With 5 gal. Pail
  • Finish Powder Coated
  • Item Variable Height Pail Dumper
  • Dia. 11"
  • Type Pail Dispenser
  • Casters Steel (Front), Poly-on-Poly (Rear)
  • Load Capacity 125 lbs.
  • Overall Height 66-1/4"
  • Construction Steel
  • Overall Width 29"
  • Overall Length 20"
  • Rotation 135 Degrees
  • Drum Capacity 5 gal.
  • Clearance Between Legs 21"
  • Drum Rotation 135 Degrees
  • Dispensing Height 1" - 52"
  • Dump Angle 24 Degrees
  • Forward Tilt 24 Degrees
  • Max. Lift 58"
  • Rotated Height 52"
  • Rotation Angle 24 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list