!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUMP BUGGY,V-EDGE,SS,600 LB CAP

DUMP BUGGY,V-EDGE,SS,600 LB CAP

SANI-LAV

DUMP BUGGY,V-EDGE,SS,600 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUMP BUGGY,V-EDGE,SS,600 LB CAP

DUMP BUGGY,V-EDGE,SS,600 LB CAP

SANI-LAV

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4ZDW4
  • Mfr. Model # 600
  • UNSPSC # 24101510
  • CATALOGUE PAGE # 1083
  • Shipping Weight 98.6 lbs

Technical Specs

  • Item V-Edge Dump Buggy
  • Overall Length 29 1/2 in
  • Overall Height 38"
  • Finish Stainless
  • Colour Silver
  • Wheel Diameter 6 in
  • Standards USDA and FDA Approved, Certified NSF/ANSI STANDARD 2 FOOD EQUIPMENT
  • Load Capacity 600 lb.
  • Overall Width 27-1/2"
  • Gauge 14
  • Material Stainless Steel
  • Wheel Material Poly
  • Wheel Width 2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list