Skip Content
DUFFLE BAG,35 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUFFLE BAG,35 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZN3
  • Mfr. Model # 5MZN3
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Colour Blue/Black
  • Depth 16"
  • Features Padded Carrying Handles, Front Zippered Pocket and Zippered Top
  • Height 16"
  • Includes Adjustable Shoulder Strap
  • Item Duffle Bag
  • Material 600 Denier Polyester
  • Width 35"
  • Number of Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list