Skip Content
DUFFEL BAG,30WX50LX30D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DUFFEL BAG,30WX50LX30D

TEXSPORT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CJL3
  • Mfr. Model # 8CJL3
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Duffel Bag
  • Depth 30"
  • Material Canvas
  • Colour Green
  • Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list