Skip Content
DUFFEL BAG 25IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUFFEL BAG 25IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZN2
  • Mfr. Model # 5MZN2
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Depth 10"
  • Colour Blue/Black
  • Features Padded Carrying Handles, Front Zippered Pocket and Zippered Top
  • Height 11"
  • Includes Adjustable Shoulder Strap
  • Item Duffle Bag
  • Material 600 Denier Polyester
  • Number of Pockets 1
  • Width 25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list