DUCTLESS CLEAN AIR STATION, BENCH T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUCTLESS CLEAN AIR STATION, BENCH T

EXTRACT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YFV5
  • Mfr. Model # 2YFV5
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Amps AC 1.3
  • Colour White
  • Depth (In.) 14
  • Air Flow (CFM) 160 - 375
  • Cord Length (Ft.) 7
  • Duct Height (In.) -
  • Duct Width (In.) -
  • Finish Polyurethane Powder Coat
  • Filter Rating (Microns) -
  • Hose Dia. (In.) -
  • Hose Length (Ft.) -
  • Height (In.) 24
  • Includes Removable Hinged Grille and 2-Ply Ring Panel Prefilter
  • Item Clean Air System
  • Length (In.) -
  • Number of Speeds 1
  • Phase 1
  • Width (In.) 24
  • Type Compact Fume & Dust Extractor
  • Filter Efficiency (%) -
  • Mount Bench
  • Sound Level dBA 55 @ 5 ft.
  • Hz 60
  • Voltage 120
  • Watts 260
  • Agency Compliance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list