DUCTING STO AND GO FOR VORTEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUCTING STO AND GO FOR VORTEX

DRI-EAZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRIF405
  • Mfr. Model # F405
  • UNSPSC # 26111805
  • CATALOGUE PAGE # 1445
  • Shipping Weight 19.25 lbs

Product Details

Sto & Go ducting, 12 inches x 25 ft.

Technical Specs

  • For Use With DRIF174BLU Vortex Axial Fan
  • Application Directs Warm Air Into Confined Spaces
  • Item Extension Duct
  • Outside Dia. (In.) 12
  • Length (In.) 300
  • Type Semi Rigid
  • Construction Material PVC Coated Polyester Fabric
  • Finish PVC
  • Dia. (In.) 12
  • Depth (In.) 300
  • Includes Nylon Handle
  • Height (In.) 12
  • Max. Temp. Range (F) -20 Degrees F - 180 Degrees F
  • Width (In.) 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list