Skip Content
DUCTING INSULATED FLUX 14INX25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCTING INSULATED FLUX 14INX25FT

ATCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E279
  • Mfr. Model # 5E279
  • UNSPSC # 40141901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.35 lbs

Technical Specs

  • For Use With Heating and Cooling Systems
  • Item Insulated Flexible Duct
  • Length 25 ft.
  • Inside Dia. 14"
  • Features Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Gray Polyester Jacket, Light Weight Compact Carton
  • Material Polyester
  • Max. Temp. 180⁰F
  • UPC Number 70
  • Standards UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall
  • Vapor Transmission 0.60
  • Insulation Value R 4.2
  • Wall Thickness 1-1/4"
  • Max. Pressure 6"WC
  • Low Temp. Deg. -20⁰F
  • Max. Air Flow 5000 fpm
  • Flexible Duct Inside Dia. 14"
  • Flexible Duct Item Insulated Flexible Duct
  • Flexible Duct Length 25 ft.
  • Flexible Duct Wall Thickness 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list