!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUCTING HOSE,6 IN ID

DUCTING HOSE,6 IN ID

HI-TECH DURAVENT

DUCTING HOSE,6 IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCTING HOSE,6 IN ID

DUCTING HOSE,6 IN ID

HI-TECH DURAVENT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2RY29
  • Mfr. Model # 2RY29
  • UNSPSC # 40101506
  • CATALOGUE PAGE # 2518
  • Shipping Weight 25.7 lbs

Technical Specs

  • Item Industrial Ducting Hose
  • Hose Length 25 ft
  • Hose Reinforcement Type Helix
  • Hose Colour Black
  • Max. Working Pressure @ 70 F 4 psi
  • Bend Radius 5.9"
  • Not Recommended Chemicals Chips & Shavings, Liquids, Water
  • Hose Inside Dia. 6"
  • Hose Tube Material TPE
  • Hose Reinforcement Material Not Reinforced
  • Vacuum Rating 10" Hg
  • Temp. Range -40 Degrees to 250 Degrees F
  • Compatible Chemicals Cutting Oil, Dust, Fumes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list