Skip Content
DUCTING 12 IN X 15 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCTING 12 IN X 15 FT

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9550-15EX
  • Mfr. Model # 9550-15EX
  • UNSPSC # 40142019
  • CATALOGUE PAGE # 2570
  • Shipping Weight 13.4 lbs

Product Details

Statically Conductive Duct, Diameter 12 In., Length 15 ft., Construction Vinyl and Polyester Materials With a Neoprene Coating, Color Black, For Use With Explosion Proof Blower, Standards Meets ASTM Specifications and UL-94-VO Requirements

Technical Specs

  • Construction Vinyl and Polyester Materials with a Neoprene Coating
  • For Use With Explosion Proof Blower
  • Length 15 ft.
  • Item Statically Conductive Duct
  • Diameter 12"
  • Standards Meets ASTM Specifications and UL-94-VO Requirements
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list