Skip Content
DUCTED EVAPORATIVE COOLER,6800 CFM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCTED EVAPORATIVE COOLER,6800 CFM,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RNR2
  • Mfr. Model # 4RNR2
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 226.0 lbs

Technical Specs

  • Colour Cream
  • Depth 43"
  • Fill Type Hose
  • Finish Painted
  • Height 32-1/4"
  • Includes Printed Manual, Float, Hose Thread Overflow
  • Item Ducted Evaporative Cooler
  • Motor HP 1
  • Width 42"
  • Material Welded
  • Air Flow 6800 cfm
  • Discharge Side
  • Drive With
  • Drive Type Belt
  • Media Celdek
  • Speed 2
  • Water Connection 3/4"
  • Pump Voltage 115
  • Water Capacity 8.8 gal.
  • Amps 12.4
  • Duct Opening Length 19-3/4"
  • Blade Dia. 19"
  • Duct Opening Width 19-3/4"
  • Operating Weight 260.1 lbs.
  • Pad Thickness 8"
  • Evaporative Cooler Cooling Capacity 1,400 sq. ft.
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Item Ducted Evaporative Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list