Skip Content
DUCTED EVAPORATIVE COOLER,6800 CFM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCTED EVAPORATIVE COOLER,6800 CFM,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RNP6
  • Mfr. Model # 4RNP6
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.0 lbs

Technical Specs

  • Colour Cream
  • Depth 47"
  • Fill Type Hose
  • Finish Painted
  • Height 32-1/4"
  • Includes Printed Manual, Float, Hose Thread Overflow
  • Item Ducted Evaporative Cooler
  • Motor HP 1
  • Material Welded
  • Width 42"
  • Discharge Down
  • Air Flow 6800 cfm
  • Drive With
  • Drive Type Belt
  • Speed 2
  • Water Connection 3/4"
  • Media Celdek
  • Water Capacity 8.8 gal.
  • Voltage 115
  • Amps 12.4
  • Blade Dia. 19"
  • Cooling Capacity 1400 sq. ft.
  • Duct Opening Length 19-3/4"
  • Pad Thickness 12"
  • Duct Opening Width 19-3/4"
  • Operating Weight 260.1 lbs.
  • Pump Voltage 115
  • Evaporative Cooler Cooling Capacity 1,400 sq. ft.
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Item Ducted Evaporative Cooler

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List