Skip Content
DUCTED EVAPORATIVE COOLER,6800 CFM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCTED EVAPORATIVE COOLER,6800 CFM,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RNP3
  • Mfr. Model # 4RNP3
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 169.0 lbs

Technical Specs

  • Colour Cream
  • Depth 37"
  • Finish Painted
  • Height 42-1/4"
  • Includes Printed Manual, Float, Hose Thread Overflow
  • Fill Type Hose
  • Item Ducted Evaporative Cooler
  • Motor HP 3/4
  • Material Welded
  • Width 37"
  • Discharge Side
  • Air Flow 6800 cfm
  • Drive With
  • Media Aspen
  • Speed 2
  • Drive Type Belt
  • Water Connection 3/4"
  • Amps 11
  • Water Capacity 17.8 gal.
  • Pump Voltage 115
  • Blade Dia. 19"
  • Duct Opening Length 19-3/4"
  • Operating Weight 326.3 lbs.
  • Duct Opening Width 19-3/4"
  • Pad Thickness 2"
  • Evaporative Cooler Cooling Capacity 1,400 sq. ft.
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Item Ducted Evaporative Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list