DUCTED EVAPORATIVE COOLER,6074TO668 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUCTED EVAPORATIVE COOLER,6074TO668

CHAMPION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FTT6
  • Mfr. Model # 5FTT6
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 336.0 lbs

Technical Specs

  • Colour Cool Sand
  • Depth 41-1/4"
  • Fill Type Hose
  • Finish Electrostatically Applied Polyester Powder Coat
  • Height 53-5/8"
  • Includes Blower with 21-7/8" Wheel
  • Item Ducted Evaporative Cooler
  • Motor HP 3/4 or 1
  • Width 41-1/4"
  • Material Galvanized Steel
  • Air Flow 6074 to 6685 cfm
  • Media Aspen
  • Drive With
  • Discharge Down
  • Drive Type Belt
  • Water Connection 3/8"
  • Speed Variable
  • Amps 1.2, 0.8
  • Power Cord Length 8 ft.
  • Pump Voltage 115
  • Duct Opening Width 21-3/4"
  • Duct Opening Length 21-3/4"
  • Operating Weight 397/403 lbs.
  • Pad Thickness 2"
  • Evaporative Cooler Cooling Capacity 2,000 - 4,000 sq. ft.
  • Evaporative Cooler Item Ducted Evaporative Cooler
  • Evaporative Cooler Voltage 115

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list