Skip Content
DUCTED EVAPORATIVE COOLER,5905TO649 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUCTED EVAPORATIVE COOLER,5905TO649

CHAMPION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FTT7
  • Mfr. Model # 5FTT7
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 329.0 lbs

Technical Specs

  • Colour Cool Sand
  • Depth 41-1/4"
  • Finish Electrostatically Applied Polyester Powder Coat
  • Fill Type Hose
  • Height 53-5/8"
  • Item Ducted Evaporative Cooler
  • Includes Blower with 21-7/8" Wheel
  • Motor HP 3/4 or 1
  • Material Galvanized Steel
  • Air Flow 5905 to 6498 cfm
  • Width 41-1/4"
  • Discharge Side
  • Drive With
  • Speed Variable
  • Media Aspen
  • Drive Type Belt
  • Water Connection 3/8"
  • Amps 1.2, 0.8
  • Pump Voltage 115
  • Power Cord Length 8 ft.
  • Duct Opening Length 21-3/4"
  • Duct Opening Width 21-3/4"
  • Operating Weight 450/456 lbs.
  • Pad Thickness 2"
  • Evaporative Cooler Cooling Capacity 2,000 - 4,000 sq. ft.
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Item Ducted Evaporative Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list