Skip Content
DUCTED EVAPORATIVE COOLER,4800 CFM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCTED EVAPORATIVE COOLER,4800 CFM,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RNP8
  • Mfr. Model # 4RNP8
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 199.0 lbs

Technical Specs

  • Depth 47"
  • Colour Cream
  • Fill Type Hose
  • Finish Painted
  • Item Ducted Evaporative Cooler
  • Height 27-1/4"
  • Includes Printed Manual, Float, Hose Thread Overflow
  • Material Welded
  • Width 42"
  • Motor HP 3/4
  • Air Flow 4800 cfm
  • Discharge Down
  • Drive With
  • Media Celdek
  • Drive Type Belt
  • Water Connection 3/4"
  • Speed 2
  • Amps 12.4
  • Water Capacity 8.8 gal.
  • Pump Voltage 115
  • Duct Opening Length 17-3/4"
  • Duct Opening Width 17-3/4"
  • Operating Weight 260.1 lbs.
  • Blade Dia. 19"
  • Pad Thickness 12"
  • Evaporative Cooler Cooling Capacity 1,000 - 1,400 sq. ft.
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Item Ducted Evaporative Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list