Skip Content
DUCTED EVAPORATIVE COOLER,4800 CFM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCTED EVAPORATIVE COOLER,4800 CFM,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RNP1
  • Mfr. Model # 4RNP1
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs

Technical Specs

  • Colour Cream
  • Fill Type Hose
  • Depth 34"
  • Finish Painted
  • Height 35-1/4"
  • Includes Printed Manual, Float, Hose Thread Overflow
  • Item Ducted Evaporative Cooler
  • Material Welded
  • Air Flow 4800 cfm
  • Width 34"
  • Motor HP 1/2
  • Discharge Down
  • Drive With
  • Media Aspen
  • Drive Type Belt
  • Speed 2
  • Water Connection 3/4"
  • Amps 9.2
  • Water Capacity 10.92 gal.
  • Pump Voltage 115
  • Blade Dia. 16"
  • Duct Opening Length 17-3/4"
  • Duct Opening Width 17-3/4"
  • Operating Weight 249 lbs.
  • Pad Thickness 2"
  • Evaporative Cooler Cooling Capacity 1,000 - 1,400 sq. ft.
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Item Ducted Evaporative Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list