DUCTED EVAPORATIVE COOLER,2800/2100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUCTED EVAPORATIVE COOLER,2800/2100

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6RJZ4
  • Mfr. Model # 6RJZ4
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Colour Beige
  • Depth 22"
  • Height 32"
  • Finish Polyester Epoxy
  • Width 22"
  • Motor HP 1/8
  • Material Galvanized Steel
  • Includes Owners Manual, Float Bulb, Overflow Water Tube, Four Casters, Media Pads. ETL
  • Item Portable Evaporative Cooler
  • Air Flow 2800/2100 cfm
  • Drive With
  • Drive Type Direct
  • Media Aspen
  • Amps 2.6
  • Speed 1
  • Water Capacity 6.3 gal.
  • Pump Voltage 115
  • Power Cord Length 10 ft.
  • Grille Height 14 1/4"
  • Grille Width 16-3/8"
  • Operating Weight 120 lbs.
  • Pad Thickness 2"
  • Evaporative Cooler Cooling Capacity 1,000 - 1,400 sq. ft.
  • Evaporative Cooler Item Portable Evaporative Cooler
  • Evaporative Cooler Voltage 115
  • Discharge Front

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list