Skip Content
DUCT, WHITE 18IN X 12FT W/ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCT, WHITE 18IN X 12FT W/ADAPTER

L.B.WHITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBW22835
  • Mfr. Model # 22835
  • UNSPSC # 40142019
  • CATALOGUE PAGE # 1476
  • Shipping Weight 16.0 lbs

Product Details

Duct, Length 12 ft., Width 12 In., Height 12 In., Cable Type Fabric, Diameter x Thickness 12 In. x 12 In., Hose Type Fabric, For Use With Premier 350 Heater, Includes Adapter

Technical Specs

  • Includes Adapter
  • For Use With Premier 350 Heater
  • Item Heater Duct
  • Length 12 ft.
  • Width 12"
  • Diameter 12"
  • Hose Length 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list