Skip Content
DUCT VENTILATION 25 FT YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCT VENTILATION 25 FT YELLOW

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9600-25
  • Mfr. Model # 9600-25
  • UNSPSC # 40142019
  • CATALOGUE PAGE # 2571
  • Shipping Weight 35.0 lbs

Product Details

Ducting - Explosion-proof units require statically conductive ducting. 16 inch diameter ducting, 25 foot length.

Technical Specs

  • For Use With Mfr. No. 9515, 9600-15
  • Item Ventilation Duct
  • Length 25 ft.
  • Construction Wire Reinforced, Polyester
  • Standards Meets OSHA 29CFR1910.146
  • Diameter 16"
  • Colour Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list