Skip Content
DUCT TEMP PROBE,6 IN L,1/4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUCT TEMP PROBE,6 IN L,1/4 IN DIA

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DYE2
  • Mfr. Model # 5DYE2
  • UNSPSC # 39121531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Duct Temperature Probe
  • Temp. Range (F) -40 Degrees to 257 Degrees
  • Accuracy +/-0.7 Degrees C
  • Probe Connector Bare Wire
  • Process Connection 1/2" NPT
  • Probe Material 316 Stainless Steel
  • Use Air or Liquids
  • Temp. Range (C) -40 Degrees to 125 Degrees
  • Probe Dia. 1/4"
  • Probe Length 6"
  • Wire Length 24"
  • Temperature Measuring Element RTD, Pt 100 Ohms

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List