Skip Content
DUCT LINER ,NOISE ABSORBING, 1 IN T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCT LINER ,NOISE ABSORBING, 1 IN T

Sound Seal

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VDN4
  • Mfr. Model # 1VDN4
  • UNSPSC # 81141803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Application Recommended For Lining HVAC Ductwork, Plenums and Cabinets Not Exposed To Wet Dirty Atmosphere
  • Colour Black
  • Item Duct Liner
  • Material Bonded Glass Fiber Blanket
  • Length 25 ft.
  • Temp. Range -45 to 250 Degrees F
  • Width 48"
  • Noise Reduction Coefficient (NRC) 0.60
  • Coverage 100 sq. ft.
  • Resistant To Mild Dust, Dirt, Humidity
  • Thickness 1"
  • Standards Flammability NFPA 90A/90B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list