DUCT INSULATION,2IN X 24IN X 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUCT INSULATION,2IN X 24IN X 48IN

JOHNS MANVILLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZKL0
  • Mfr. Model # 6ZKL0
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Item Duct Insulation
  • Colour White
  • Length 48"
  • Material of Construction Fiberglass
  • Type Board
  • Temp. Range -32 to 450 F Unfaced Side, -32 to 150 F Faced Side
  • Width 24"
  • Approx. R Value 8.7
  • Density 3 lbs.
  • Thickness 2"
  • Jacket Material All Service Jacket
  • Standards ASTM C612, Type IA, ASTM C612 TypeIB, ASTM C553 Type III, HH-I-558C, HH-I-558B, ASTM E-84, NRC 1.36, MIL-I-24244C,UL723, NFPA255,ASTM C795, ASTM C1136
  • Duct Insulation Length 4 ft.
  • Duct Insulation Color White
  • Duct Insulation Material Fiberglass
  • Duct Insulation Width 24"
  • Duct Insulation Item Duct Insulation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list