Skip Content
DUCT INSULATION,1IN X 24IN X 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCT INSULATION,1IN X 24IN X 48IN

JOHNS MANVILLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZKL4
  • Mfr. Model # 6ZKL4
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.55 lbs

Technical Specs

  • Colour White
  • Item Duct Insulation
  • Length 48"
  • Material of Construction Fiberglass
  • Type Board
  • Temp. Range -32 to 450 F Unfaced Side, -32 to 150 F Faced Side
  • Width 24"
  • Approx. R Value 4.5
  • Jacket Material All Service Jacket
  • Density 6 lbs.
  • Standards ASTM C612, Type IA, ASTM C612 TypeIB, ASTM C553 Type III, HH-I-558C, HH-I-558B, ASTM E-84, NRC 1.36, MIL-I-24244C,UL723, NFPA255,ASTM C795, ASTM C1136
  • Thickness 1"
  • Duct Insulation Color White
  • Duct Insulation Length 4 ft.
  • Duct Insulation Material Fiberglass
  • Duct Insulation Item Duct Insulation
  • Duct Insulation Width 24"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List