Skip Content
DUCT INSULATION,1IN X 24IN X 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCT INSULATION,1IN X 24IN X 48IN

JOHNS MANVILLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZKL1
  • Mfr. Model # 6ZKL1
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Length 48"
  • Colour Silver
  • Item Duct Insulation
  • Material of Construction Fiberglass
  • Temp. Range -32 to 450 F Unfaced Side, -32 to 150 F Faced Side
  • Type Board
  • Approx. R Value 4.5
  • Width 24"
  • Standards ASTM C612, Type IA, ASTM C612 TypeIB, ASTM C553 Type III, HH-I-558C, HH-I-558B, ASTM E-84, NRC 1.36, MIL-I-24244C,UL723, NFPA255,ASTM C795, ASTM C1136
  • Density 6 lbs.
  • Thickness 1"
  • Jacket Material Foil Scrim Kraft
  • Duct Insulation Color Silver
  • Duct Insulation Material Fiberglass
  • Duct Insulation Length 4 ft.
  • Duct Insulation Width 24"
  • Duct Insulation Item Duct Insulation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list