DUCT INSULATION,1IN X 24IN X 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUCT INSULATION,1IN X 24IN X 48IN

JOHNS MANVILLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZKK5
  • Mfr. Model # 6ZKK5
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Item Duct Insulation
  • Length 48"
  • Colour Silver
  • Type Board
  • Material of Construction Fiberglass
  • Temp. Range -32 to 450 F Unfaced Side, -32 to 150 F Faced Side
  • Width 24"
  • Thickness 1"
  • Approx. R Value 4.3
  • Density 3 lbs.
  • Jacket Material Foil Scrim Kraft
  • Standards ASTM C612, Type IA, ASTM C612 TypeIB, ASTM C553 Type III, HH-I-558C, HH-I-558B, ASTM E-84, NRC 1.36, MIL-I-24244C,UL723, NFPA255,ASTM C795, ASTM C1136
  • Duct Insulation Color Silver
  • Duct Insulation Width 24"
  • Duct Insulation Length 4 ft.
  • Duct Insulation Item Duct Insulation
  • Duct Insulation Material Fiberglass

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list