Skip Content
DUCT INSULATION,1-1/2IN X 48IN X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCT INSULATION,1-1/2IN X 48IN X 2

JOHNS MANVILLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZKK4
  • Mfr. Model # 6ZKK4
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.85 lbs

Technical Specs

  • Colour Silver
  • Item Duct Insulation
  • Length 25'
  • Temp. Range -32 to 250 F
  • Material of Construction Fiberglass
  • Type Wrap
  • Width 48"
  • Density 1 lbs.
  • Approx. R Value 6.5
  • Jacket Material Foil Scrim Kraft
  • Standards ASTM C-411,ASTM C-1104,ASTM C665, ASTM C-1338, ASTM E-84, UL723, NFPA 90A,CAN/ULC S102-1188,ASTM C1290, ASTM C553, ASTM C1136s
  • Thickness 1-1/2"
  • Duct Insulation Color Silver
  • Duct Insulation Material Fiberglass
  • Duct Insulation Length 25 ft.
  • Duct Insulation Width 48"
  • Duct Insulation Item Duct Insulation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list