Skip Content
DUCT INDUSTRIAL BLOWER 20INX15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCT INDUSTRIAL BLOWER 20INX15FT

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9650-15
  • Mfr. Model # 9650-15
  • UNSPSC # 40142019
  • CATALOGUE PAGE # 2571
  • Shipping Weight 21.0 lbs

Product Details

Ducting - Explosion-proof units require statically conductive ducting. 20 inch diameter ducting, 15 foot length.

Technical Specs

  • For Use With Blowers In Manhole Applications
  • Item Ventilation Duct
  • Length 15 ft.
  • Construction Vinyl and Polyester Materials with PVC Coating
  • Diameter 20"
  • Colour Black/Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list